SMC D-R801L AUTO SWITCH


Switch Series D-M9

References
smc:D-R801L
rubix:120A0845
brand logo
brand logo
Technical specifications
TypeAuto Switch
ExecutionD
See all Specifications

Product details : SMC D-R801L AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 100VAC/100V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDRB, MDSU.

Model: R801 (DC Volt <100, AC Volt <100, Right)
Lead Wire Length: L (3 m)

Technical specifications


Attributes
Logistics dimensions (L x W x H)27x16x7 mm
Logistic Weight15 g
TypeAuto Switch
ExecutionD
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 22.49 excl. VAT
/ Each
£ 26.99 incl. VAT
  • Delivery usually within ( 4 ) days