References
Festo:SDAT-MHS-M100-1L-SA-E-0.3-M8
Rubix:391A5968
Manufacturer :1531267
EAN:4052568238094

Technical specifications
| Type | position transmitter |
|---|---|
| Execution | design for t-groove |
| Min. tension | 15 V |
Documents
Product details : FESTO 1531267 POSITION TRANSMITTER
Position transmitter SDAT-MHS-M100-1L-SA-E-0.3-M8 Design=for T-slot, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Special characteristics=Oil resistant, Materials note=(* Conforms to RoHS, * Halogen-free)
Position transmitter SDAT-MHS-M100-1L-SA-E-0.3-M8 1531267
Technical specifications
Attributes
| Type | position transmitter |
|---|---|
| Execution | design for t-groove |
| Min. tension | 15 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 296.83 excl. VAT
/ Each
£ 356.20 incl. VAT
- Delivery usually within ( 2 ) days