EXPERT STD MULTIGRIP PLIERS 240MM PVC GRIP E184690
STACKED MULTIGRIP PLIERS - 240 MM
See technical informationSee documentsReferences
Expert:E184690
Rubix:2014530
EAN:3258951846902

Documents
Product details : EXPERT STD MULTIGRIP PLIERS 240MM PVC GRIP E184690
- ISO 8976
- Spatula branches.
- Blue PVC sheathed handles.
- Finish: shot blasted varnished.
- Spatula branches.
- Blue PVC sheathed handles.
- Finish: shot blasted varnished.
Technical specifications
Attributes
| Length | 240 mm |
|---|---|
| Type | stacked multigrip plier |
| Weight | 310 g |
| Type of branches | spatula branch |
Show UNSPSC/ECL@SS
£ 22.02 excl. VAT
/ Each
£ 26.42 incl. VAT
- Delivery usually within ( 14 ) days