Filter Options
CATEGORIES
  • tongue and groove pliers (207)
  • Brand
  • bahco
    (19)
  • expert
    (3)
  • facom
    (23)
  • gedore
    (4)
  • gedore red
    (6)
  • irwin
    (6)
  • knipex
    (117)
  • 132 Product(s) with 207 variant(s):

    Relevance
    brand logobrand logo
    • roebuck:4971948
    • rubix:2521435
    • ean:3660338341120
    brand logo
    • Length:240 mm
    • Opening capacity:55 mm
    • Number of positions:6
    £ 14.51 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • roebuck:5073384
    • rubix:2521439
    • ean:3660338341618
    brand logo
    • Length:250 mm
    • Opening capacity:36 mm
    • Number of positions:7
    £ 20.64 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • roebuck:880592
    • rubix:209A8298
    • ean:3660338339561
    brand logo
    • Length:250 mm
    • Opening capacity:50 mm
    • Number of positions:25
    £ 50.14 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • roebuck:787552
    • rubix:209A7390
    • ean:3660338041037
    brand logo
    • Length:250 mm
    • Opening capacity:60 mm
    • Number of positions:8
    £ 15.37 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • roebuck:865237
    • rubix:209A8524
    • ean:3660338196010
    brand logo
    • Length:250 mm
    • Opening capacity:50 mm
    • Number of positions:25
    £ 37.51 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • roebuck:827954
    • rubix:209A8278
    • ean:3660338047350
    brand logo
    • Length:250 mm
    • Opening capacity:60 mm
    • Number of positions:8
    £ 27.53 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • roebuck:827943
    • rubix:209A8279
    • ean:3660338047374
    brand logo
    • Length:250 mm
    • Opening capacity:60 mm
    • Number of positions:8
    £ 37.71 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • roebuck:840481
    • rubix:209A8297
    • ean:3660338061639
    brand logo
    • Length:260 mm
    • Opening capacity:36 mm
    • Number of positions:13
    £ 32.51 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • roebuck:886162
    • rubix:256A2952
    • ean:3660338396229
    brand logo
    • Length:250 mm
    • Opening capacity:52 mm
    • Number of positions:19
    £ 51.50 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • roebuck:827948
    • rubix:209A8276
    • ean:3660338047367
    brand logo
    • Length:250 mm
    • Opening capacity:60 mm
    • Number of positions:8
    £ 34.88 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • knipex:87 01 250
    • rubix:1569763
    • ean:4003773022022
    brand logo
    • Length:250 mm
    • Opening capacity:46 mm
    • Number of positions:25
    £ 28.78 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • knipex:87 02 250
    • rubix:010127
    • ean:4003773040316
    brand logo
    • Length:250 mm
    • Opening capacity:50 mm
    • Number of positions:25
    £ 32.59 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • bahco:8224
    • rubix:012309
    • ean:7314150000012
    brand logo
    • Length:250 mm
    • Opening capacity:45 mm
    • Number of positions:11
    £ 47.59 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • bahco:7224
    • rubix:4521042
    • ean:7311518274733
    brand logo
    • Length:250 mm
    • Opening capacity:63 mm
    • Number of positions:22
    £ 37.21 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • knipex:87 26 250
    • rubix:2523739
    • ean:4003773071495
    brand logo
    • Length:250 mm
    • Opening capacity:50 mm
    • Number of positions:24
    £ 49.19 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • knipex:86 03 180
    • rubix:1569769
    • ean:4003773035466
    brand logo
    • Length:180 mm
    • Opening capacity:40 mm
    • Number of positions:15
    £ 53.70 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • knipex:88 01 180
    • rubix:2546565
    • ean:4003773035480
    brand logo
    • Length:180 mm
    • Opening capacity:42 mm
    • Number of positions:9
    £ 20.85 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • knipex:86 03 125
    • rubix:2546561
    • ean:4003773077497
    brand logo
    • Length:125 mm
    • Opening capacity:23 mm
    • Number of positions:11
    £ 47.74 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • bahco:2971G-250
    • rubix:80149194
    • ean:7314150117154
    brand logo
    • Length:250 mm
    • Opening capacity:35 mm
    • Number of positions:7
    £ 17.90 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • knipex:86 05 250
    • rubix:010125
    • ean:4003773047841
    brand logo
    • Length:250 mm
    • Opening capacity:52 mm
    • Number of positions:19
    £ 67.81 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • knipex:88 02 250
    • rubix:010131
    • ean:4003773019282
    brand logo
    • Length:250 mm
    • Opening capacity:50 mm
    • Number of positions:9
    £ 26.76 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • knipex:87 21 250
    • rubix:2546568
    • ean:4003773072775
    brand logo
    • Length:250 mm
    • Opening capacity:50 mm
    • Number of positions:25
    £ 30.88 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • knipex:87 51 250
    • rubix:2523740
    • ean:4003773061267
    brand logo
    • Length:250 mm
    • Opening capacity:34 mm
    • Number of positions:19
    £ 31.54 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • knipex:81 13 250
    • rubix:2527763
    • ean:4003773078494
    brand logo
    • Length:250 mm
    • Opening capacity:75 mm
    • Number of positions:25
    £ 56.90 excl. VAT
    / Each
    • In stock: Next day delivery
    24 items of 132