BUNKER 07137 K1 STACKING BOX BLACK

Stacking Box

See technical informationSee documents
References
Bunker:7137
Rubix:395A2626
Manufacturer :07137
EAN:5059482080166
brand logo
Technical specifications
Number of drawers1
Height312 mm
Width905 mm
See all Specifications
Documents

Product details : BUNKER 07137 K1 STACKING BOX BLACK


Protect your tools with heavy-duty BUNKER boxes designed for in-vehicle storage. The BUNKER K1 TOOL STORAGE STACKING BOX securely locks and bolts to your van’s floor, providing strong theft protection while keeping your tools organised and maximising cargo space. Made of rigid steel, this box can be securely stacked with other K1s allowing you to organise your tools, work efficiently and save space in your van. Each unit has a deep sliding drawer that operates smoothly using ball bearings and is lined with thick EVA foam to protect your tools and prevent them from sliding around inside. In addition to being securely attached to the vehicle floor, each box has a tough security lock (supplied with two keys) and a discreet built-in holder for an airtag, so you can track your tools in case they go missing. The BUNKER K1 is rigorously tested and certified as Silver by Sold Secure, the UK’s leading authority on security products and Secured by Design, the official police security initiative. Supplied with fixings for stacking and installation in your vehicle. Combine with other BUNKER van storage boxes to customise your vehicle storage to suit your needs.

Strengths

  • All BUNKER® storage comes with a 12-month warranty, extended to 10 years upon registration
  • Save space by securely stacking using vehicle fixing points
  • Rigid steel construction with durable phosphate coating
  • Smooth action drawer and EVA foam lining
  • Tough security lock
  • Built-in holder for AirTag
  • Tested and certified by Sold Secure and police-backed Secured by Design

Technical specifications


Attributes
Number of drawers1
Height312 mm
Width905 mm
Depth473 mm
Show UNSPSC/ECL@SS
£ 358.34 excl. VAT
/ Each
£ 430.01 incl. VAT
  • Delivery usually within ( 7 ) days