Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 891035 SS 90 MALE/FEMALE ELBOW 2
MECALINE 891035 SS 90 MALE/FEMALE ELBOW 2
STAINLESS STEEL 90° MALE/FEMALE ELBOW
References
mecaline:
891035
rubix:
253A0623
ean:
3660338436963
Technical specifications
Connecting diameter
R2 ''
Connecting diameter 2
G2 ''
Angle
90
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 891035 SS 90 MALE/FEMALE ELBOW 2
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
R2 ''
Connecting diameter 2
G2 ''
Angle
90
Standard
AISI 316
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.42
excl. VAT
/
Each
£
14.90
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 890993 CONE SEAT UNION M/F 1.1/2
NERO 1 X 3/8 NIPPLE RN1606
MECALINE 891029 SS 90 MALE/FEMALE ELBOW 3/8
NERO 3/4 BARREL NIPPLE BN12
MECALINE 890944 FULL SOCKET 2
MECALINE 890978 CONE SEAT UNION F/F 3/8
MECALINE 891054 SS MALE HOSETAIL 1.1/2 X 381 MM
MECALINE 891012 SS REDUCING BUSH 2 X 3/4
NERO 3/8 X 1/4 BSPT M/M HEX RED NIPPLE 150LB 316SS RN0604
NERO-RN0804 1/4 SOCKET
MECALINE 890947 90 FEMALE ELBOW 1/4
MECALINE 890923 HEXAGON HEAD CAP 1.1/2
PARKER 6 X 1/4 FITTING M6MSC1/4N-316
MECALINE 891051 SS MALE HOSETAIL 3/4 X 20 MM
MECALINE 891006 REDUCING BUSH 1 X 1/2