Stainless steel elbows
Filter Options
Categories
stainless steel fittings (185)
Brand
mecaline
(144)
nero
(31)
parker
(5)
pipeline products
(5)
40 Product(s) with 185 variant(s):
MECALINE 890929 MALE TAPER NIPPLE 1/2
- mecaline:890929
- rubix:253A0525
- ean:3660338435997
- In stock: Next day delivery
- Connecting diameter:r1/2 ''
- Connecting diameter 2:r1/2 ''
- Angle:straight
£ 1.07 excl. VAT
/ Each
MECALINE 890937 FULL SOCKET 1/4
- mecaline:890937
- rubix:253A0532
- ean:3660338436062
- In stock: Next day delivery
- Connecting diameter:g1/4 ''
- Connecting diameter 2:g1/4 ''
- Angle:straight
£ 0.74 excl. VAT
/ Each
MECALINE 890999 REDUCING BUSH 1/2 X 1/4
- mecaline:890999
- rubix:253A0589
- ean:3660338436628
- In stock: Next day delivery
- Connecting diameter:r1/2 ''
- Connecting diameter 2:g1/4 ''
- Angle:straight
£ 0.61 excl. VAT
/ Each
MECALINE 890949 90 FEMALE ELBOW 1/2
- mecaline:890949
- rubix:253A0544
- ean:3660338436178
- In stock: Next day delivery
- Connecting diameter:g1/2 ''
- Connecting diameter 2:g1/2 ''
- Angle:90
£ 1.39 excl. VAT
/ Each
MECALINE 890979 CONE SEAT UNION F/F 1/2
- mecaline:890979
- rubix:253A0571
- ean:3660338436444
- In stock: Next day delivery
- Connecting diameter:g1/2 ''
- Connecting diameter 2:g1/2 ''
- Angle:straight
£ 3.68 excl. VAT
/ Each
MECALINE 891051 SS MALE HOSETAIL 3/4 X 20 MM
- mecaline:891051
- rubix:253A0628
- ean:3660338437106
- In stock: Next day delivery
- Connecting diameter:r3/4 ''
- Connecting diameter 2:20 ''
- Angle:straight
£ 2.78 excl. VAT
/ Each
MECALINE 891064 SS REDUCING NIPPLE 3/4 X 1/2
- mecaline:891064
- rubix:253A0640
- ean:3660338437229
- In stock: Next day delivery
- Connecting diameter:r3/4 ''
- Connecting diameter 2:r1/2 ''
- Angle:straight
£ 1.73 excl. VAT
/ Each
MECALINE 890960 EQUAL TEE 3/4
- mecaline:890960
- rubix:253A0554
- ean:3660338436277
- In stock: Next day delivery
- Connecting diameter:g3/4 ''
- Connecting diameter 2:g3/4 ''
- Angle:t
£ 3.14 excl. VAT
/ Each
MECALINE 891017 SS HEXAGON HEAD PLUG 1/8
- mecaline:891017
- rubix:253A0606
- ean:3660338436796
- In stock: Next day delivery
- Connecting diameter:r1/8 ''
- Connecting diameter 2:r1/8 ''
- Angle:straight
£ 0.13 excl. VAT
/ Each
MECALINE 891030 SS 90 MALE/FEMALE ELBOW 1/2
- mecaline:891030
- rubix:253A0618
- ean:3660338436918
- In stock: Next day delivery
- Connecting diameter:r1/2 ''
- Connecting diameter 2:g1/2 ''
- Angle:90
£ 1.36 excl. VAT
/ Each
MECALINE 890923 HEXAGON HEAD CAP 1.1/2
- mecaline:890923
- rubix:253A0520
- ean:3660338435942
- In stock: Next day delivery
- Connecting diameter:g1 1/2 ''
- Connecting diameter 2:g1 1/2 ''
- Angle:straight
£ 4.43 excl. VAT
/ Each
MECALINE 890990 CONE SEAT UNION M/F 3/4
- mecaline:890990
- rubix:253A0581
- ean:3660338436543
- In stock: Next day delivery
- Connecting diameter:r3/4 ''
- Connecting diameter 2:g3/4 ''
- Angle:straight
£ 7.15 excl. VAT
/ Each
MECALINE 891091 SS BARREL NIPPLE 1 X 60 MM
- mecaline:891091
- rubix:253A0654
- ean:3660338437472
- In stock: Next day delivery
- Connecting diameter:1 in
£ 2.26 excl. VAT
/ Each
PARKER 6 X 1/4 FITTING M6MSC1/4N-316
- parker:M6MSC1/4N-316
- rubix:153A9831
- manufacturer :M6MSC1/4N-316
- Usually arrives within 14 working days
- Connecting diameter:6 mm
- Connecting diameter 2:1/4 npt
- Angle:straight
£ 118.70 excl. VAT
/ 10 pieces
PARKER FFM6-316 MET FRONT FERRULE 6MM
- parker:FFM6-316
- rubix:219A3806
- manufacturer :FFM6-316
- Usually arrives within 14 working days
- Connecting diameter:6
- Connecting diameter 2:6
- Angle:straight
£ 34.50 excl. VAT
/ 10 pieces
PARKER UNION TEE ETM10-316
- parker:ETM10-316
- rubix:153A9495
- manufacturer :ETM10-316
- Usually arrives within 14 working days
- Connecting diameter:10.0 mm
- Connecting diameter 2:10.0 mm
- Angle:t
£ 464.60 excl. VAT
/ 10 pieces
PARKER ELBOW EEM12-316
- parker:EEM12-316
- rubix:153A7486
- manufacturer :EEM12-316
- Usually arrives within 14 working days
- Connecting diameter:12 mm
- Connecting diameter 2:12 mm
- Angle:90
£ 532.60 excl. VAT
/ 10 pieces
PARKER T BRANCH ETM12-316
- parker:ETM12-316
- rubix:153A9496
- manufacturer :ETM12-316
- Usually arrives within 14 working days
- Connecting diameter:13/16 ''
- Connecting diameter 2:13/16
- Angle:t
£ 363.90 excl. VAT
/ 5 pieces
NERO-E04
- nero:E04
- rubix:81256630
- In stock: Next day delivery
- Connecting diameter:1/4 ''
- Angle:90
£ 1.60 excl. VAT
/ Each
NERO 3/8 X 1/4 BSPT M/M HEX RED NIPPLE 150LB 316SS RN0604
- nero:RN0604
- rubix:80358092
- In stock: Next day delivery
- Connecting diameter:3/8 ''
- Connecting diameter 2:1/4 ''
£ 1.13 excl. VAT
/ Each
NERO RN0402 1/4 X 1/8 NIPPLE
- nero:RN0402
- rubix:80182604
- In stock: Next day delivery
- Connecting diameter:1/4 ''
- Connecting diameter 2:1/8 ''
£ 2.54 excl. VAT
/ Each
NERO-RN0804 1/4 SOCKET
- nero:RN0804
- rubix:81226625
- In stock: Next day delivery
- Connecting diameter:1/2 ''
- Connecting diameter 2:1/4 ''
£ 2.74 excl. VAT
/ Each
NERO 1 X 3/8 NIPPLE RN1606
- nero:RN1606
- rubix:114A1264
- Usually arrives within 14 working days
- Connecting diameter:1 ''
- Connecting diameter 2:3/8 ''
£ 5.73 excl. VAT
/ Each
NERO 1/2 SOCKET S08
- nero:S08
- rubix:45027697
- In stock: Next day delivery
£ 4.22 excl. VAT
/ Each
24 items of 40























