Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 890944 FULL SOCKET 2
MECALINE 890944 FULL SOCKET 2
STAINLESS STEEL FULL SOCKET
References
mecaline:
890944
rubix:
253A0540
ean:
3660338436130
Technical specifications
Connecting diameter
G2 ''
Connecting diameter 2
G2 ''
Angle
Straight
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 890944 FULL SOCKET 2
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
G2 ''
Connecting diameter 2
G2 ''
Angle
Straight
Standard
AISI 316
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.04
excl. VAT
/
Each
£
6.05
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 891052 SS MALE HOSETAIL 1 X 26 MM
MECALINE 891072 SS REDUCING NIPPLE 2 X 1.1/2
MECALINE 891051 SS MALE HOSETAIL 3/4 X 20 MM
MECALINE 891094 BARREL NIPPLE 2 X 100 MM
PIPELINEPR ISOBENDG316 P193-40
MECALINE 890991 CONE SEAT UNION M/F 1
MECALINE 891012 SS REDUCING BUSH 2 X 3/4
MECALINE 891089 SS BARREL NIPPLE 1/2 X 60 MM
MECALINE 890923 HEXAGON HEAD CAP 1.1/2
PIPELINEPR EQUALTEEG316 P201-20
MECALINE 890947 90 FEMALE ELBOW 1/4
MECALINE 890927 MALE TAPER NIPPLE 1/4
NERO-RN0804 1/4 SOCKET
NERO HN24 11/2 BSPT M/M HEX NIPPLE 150LB 316SS
MECALINE 891021 SS HEXAGON HEAD PLUG 3/4