Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 891087 SS BARREL NIPPLE 1/4 X 40 MM
MECALINE 891087 SS BARREL NIPPLE 1/4 X 40 MM
STAINLESS STEEL BARREL NIPPLE
References
mecaline:
891087
rubix:
253A0650
ean:
3660338437434
Technical specifications
Connecting diameter
1/4 in
Standard
ISO 4144
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 891087 SS BARREL NIPPLE 1/4 X 40 MM
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
1/4 in
Standard
ISO 4144
Thickness
2.5
mm
Nominal pressure
20/14 bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.57
excl. VAT
/
Each
£
0.68
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
PIPELINEPR BSBENDG316 P191-20
MECALINE 891058 SS REDUCING NIPPLE 3/8 X 1/4
MECALINE 890936 FULL SOCKET 1/8
MECALINE 890972 EQUAL CROSS 1.1/4
PARKER T BRANCH ETM12-316
MECALINE 890921 HEXAGON HEAD CAP 1
MECALINE 891052 SS MALE HOSETAIL 1 X 26 MM
MECALINE 891003 REDUCING BUSH 3/4 X 1/2
NERO 21/2 BSP UNION 316 UC40
NERO RN0402 1/4 X 1/8 NIPPLE
MECALINE 890984 CONE SEAT UNION F/F 2
MECALINE 890961 EQUAL TEE 1
MECALINE 890918 HEXAGON HEAD CAP 3/8
MECALINE 891035 SS 90 MALE/FEMALE ELBOW 2
PIPELINEPR EQUALTEEG316 P201-20