SMC CDG5BA80TFSV-100 STAINLESS STEEL CYLINDER
Stainless Steel Cylinder
See technical informationSee documentsReferences
SMC:CDG5BA80TFSV-100
Rubix:110A3893
Manufacturer :00454466

Technical specifications
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | cylinder |
Documents
Product details : SMC CDG5BA80TFSV-100 STAINLESS STEEL CYLINDER
SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. ? The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. ? The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. ? SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. ? The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.
Strengths
•CG5 mounting brackets
Type: flange, foot,?trunnion bracket
Applicable to all bore sizes
Type: flange, foot,?trunnion bracket
Applicable to all bore sizes
Technical specifications
Attributes
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 380.48 excl. VAT
/ Each
£ 456.58 incl. VAT
- Delivery usually within ( 4 ) days