Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Threaded fittings
Threaded Fittings
MECALINE 842970 ELBOW FITTING STAINLESS STEEL 3/8
MECALINE 842970 ELBOW FITTING STAINLESS STEEL 3/8
STAINLESS STEEL FEMALE - MALE TAPER ELBOW ADAPTER
References
mecaline:
842970
rubix:
216A2835
ean:
3660338063336
Technical specifications
Material
Stainless steel
Connection 1
G3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 842970 ELBOW FITTING STAINLESS STEEL 3/8
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
Material
Stainless steel
Connection 1
G3/8
Connection 2
R3/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.84
excl. VAT
/
Each
£
41.81
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
MECALINE FEMALE ELBOW G1/4IN 869522
AVENTICS 1823391733
SMC LQ3T3A LQ3 HIGH PURITY FLUORORESIN FITTING TUBING CONNECTION
LEGRIS 0933 21 27 INCREASER M 1/2IN BSPT-3/4IN BSPP F NICKEL
MECALINE 869683 REDUCER MALE-FEMALE EXECUTION CYLINDRICAL 3/8 G - 3/8
MECALINE 869595 MALE UNION R 1/4IN
MECALINE 858951 MALE TEE R3/8IN
CAMOZZI MALE ELBOW 6 -1/8 1020-6-1/8
AVENTICS 1823391015
AVENTICS 1823391227
MECALINE 858953 MALE TEE R3/4IN
AVENTICS 1823391732
MECALINE REDUCER M-F R2IN -G1IN 858644
AVENTICS 1823391755
MECALINE EXTENDER F-F G 1/4IN 869477