References
Camozzi:1020 6-1/8
Rubix:114A5208
Manufacturer :1020 6-1/8


Technical specifications
| Material | nickel-plated brass;annealed copper (connecting tube);reinforcement plastic (connecting tube) |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : CAMOZZI MALE ELBOW 6 -1/8 1020-6-1/8
Compression fittings Mod. 1020 Fixed male elbow taper. Small tube versions supplied in multiples of 10. Large tube versions supplied in multiples of 5.
Applications
Industrial
Technical specifications
Attributes
| Material | nickel-plated brass;annealed copper (connecting tube);reinforcement plastic (connecting tube) |
|---|---|
| Connection 1 | r 1/8 |
| Type of threading | bspt |
| Service pressure | 40 bar |
Show UNSPSC/ECL@SS
£ 2.24 excl. VAT
/ Each
£ 2.69 incl. VAT
- Usually arrives within 14 working days