Stainless steel swivel castor, with top plate fitting Nylon wheel
Load capacity | 200 kg |
---|---|
Wheel diameter | 100 mm |
Wheel width | 32 mm |
Bracket: LEX series
Wheel: PO series
Logistic Weight | 663 g |
---|---|
Load capacity | 200 kg |
Wheel diameter | 100 mm |
Wheel width | 32 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Rubber |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Total height | 125 mm |
Type of bearing | Ball bearing (C) |
Running sole / tire colour | Grey |
Shore A Hardness | 65 Shore |
Plate width | 85 mm |
Plate length | 100 mm |
200 mm | |
38 mm |
Usually arrives within 14 working days