MECALINE 890933 MALE TAPER NIPPLE 1.1/2
STAINLESS STEEL MALE TAPER NIPPLE
See technical informationSee documentsReferences
Mecaline:890933
Rubix:253A0529
EAN:3660338436031


Technical specifications
| Connecting diameter | r1,1/2 '' |
|---|---|
| Connecting diameter 2 | r1,1/2 '' |
| Angle | straight |
Documents
Product details : MECALINE 890933 MALE TAPER NIPPLE 1.1/2
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
| Connecting diameter | r1,1/2 '' |
|---|---|
| Connecting diameter 2 | r1,1/2 '' |
| Angle | straight |
| Standard | aisi 316 |
Show UNSPSC/ECL@SS
£ 4.69 excl. VAT
/ Each
£ 5.63 incl. VAT
- In stock: Next day delivery