Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
NERO HN04 1/4 BSP HEX NIPPLE
NERO HN04 1/4 BSP HEX NIPPLE
BSPT Hexagon Nipple 150LB
References
nero:
HN04
rubix:
80182545
Technical specifications
Connecting diameter
1/4 ''
Product details
Technical specifications
Product details : NERO HN04 1/4 BSP HEX NIPPLE
NERO’s range of 150Lb fittings are available threaded BSP and NPT, or with socket weld end connections. They are made from high quality investment castings to ISO4144 or above.
Applications
Hot and Cold Water, Oil, Gas and other medium
Technical specifications
Attributes
Connecting diameter
1/4 ''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.13
excl. VAT
/
Each
£
2.56
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
MECALINE 891071 SS REDUCING NIPPLE 1.1/2 X 1.1/4
MECALINE 891058 SS REDUCING NIPPLE 3/8 X 1/4
MECALINE 891021 SS HEXAGON HEAD PLUG 3/4
MECALINE 890958 EQUAL TEE 3/8
MECALINE 890957 EQUAL TEE 1/4
MECALINE 890988 CONE SEAT UNION M/F 3/8
MECALINE 890944 FULL SOCKET 2
MECALINE 891064 SS REDUCING NIPPLE 3/4 X 1/2
MECALINE 891051 SS MALE HOSETAIL 3/4 X 20 MM
NERO 2 BARREL NIPPLE BN32
MECALINE 891088 SS BARREL NIPPLE 3/8 X 40 MM
MECALINE 890984 CONE SEAT UNION F/F 2
MECALINE 890989 CONE SEAT UNION M/F 1/2
NERO 1/2 SOCKET S08
MECALINE 890996 REDUCING BUSH 1/4 X 1/8