MECALINE 886598 FINGER VALVE 3-WAYS R1/4IN
MANUAL BISTABLE PNEUMATIC MANUAL CONTROL VALVE, MALE TAPER UNION
See technical informationSee documentsReferences
Mecaline:886598
Rubix:226A3354
EAN:3660338400131

Documents
Product details : MECALINE 886598 FINGER VALVE 3-WAYS R1/4IN
Material: Polymer Body. Pneumatic Shut-off bistable manually actuated control valve 2/2 and 3/2. Male taper at both ends of the control valve. Pressure: 0 Bar to 9 Bar. 3/2 control valve releases residual air once the handle is set to CLOSE.
FINGER VALVE 3-WAY UNION MALE R1/4
Shut-off valves which are manually actuated.
3/2 way bistable.
Three-way control valve discharges the residue air after the handle set at SHUT.
Threaded connector at both ends of the flow control valve.
Can be mounted as required using the through-holes or in-line installation.
Able to withstand high operating pressure flow -0.95 bar to 10 bar.
Technical specifications
Attributes
| Diameter (inch) | 1/4 '' |
|---|---|
| Service pressure | 9 bar |
| Material | polymer body |
| Connection | filetage mâle |
| Size of thread | r1/4 |
Show UNSPSC/ECL@SS
£ 13.73 excl. VAT
/ Each
£ 16.48 incl. VAT
- Usually arrives within 14 working days
