References
Festo:QSM-4-100
Rubix:116A0864
Manufacturer :130758
EAN:4052568024796

Documents
Product details : FESTO 130758 PUSH-IN CONNECTOR QSM-4-100
Push-in connector QSM-4-100 Size=Mini, Nominal size=2,6 mm, Assembly Position=Any, Container size=100, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x70x58 mm |
|---|---|
| Logistic Weight | 2,32 g |
| Material | pbt |
| Connection 1 | 4 mm |
| Profile | qsm |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 185.00 excl. VAT
/ 100 pieces
£ 222.00 incl. VAT
- Delivery usually within ( 2 ) days