BLICKLE 741574 CASTOR GB-202/35K
Stainless steel swivel castor, with stem Nylon wheel
See technical informationReferences
Blickle:GB 202/35K
Rubix:154A8262
Manufacturer :741574
EAN:4047526006396


Technical specifications
| Load capacity | 1600 kg |
|---|---|
| Wheel diameter | 200 mm |
| Wheel width | 80 mm |
Product details : BLICKLE 741574 CASTOR GB-202/35K
Bracket: LEXZ series
- high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
- double ball bearing in the swivel head
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
- stainless steel plug-in stem and central kingpin bolted and secured
- all parts including axle material are corrosion-resistant
Wheel: PO series
- high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white
- high chemical resistance to many aggressive substances
- operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C
Technical specifications
Attributes
| Logistic Weight | 7250 g |
|---|---|
| Load capacity | 1600 kg |
| Wheel diameter | 200 mm |
| Wheel width | 80 mm |
| Wheel housing/rim material | cast iron |
| Running sole/tire material | polyurethane |
| Running sole / tire colour | brown |
| Min. temperature | -20 °C |
| Max. temperature | 70 °C |
| 80 mm |
Show UNSPSC/ECL@SS
£ 173.55 excl. VAT
/ Each
£ 208.26 incl. VAT
- Usually arrives within 14 working days