Pressed steel swivel castor, with top plate fitting, with central brake system 'central-stop' Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, non-marking, grey, with synthetic thread guard
Load capacity | 800 kg |
---|---|
Wheel diameter | 150 mm |
Wheel width | 50 mm |
Bracket: LE series
Wheel: POEV series
Logistic Weight | 2198 g |
---|---|
Load capacity | 800 kg |
Wheel diameter | 150 mm |
Wheel width | 50 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyamide |
Shore D Hardness | 70 Shore |
Type of bearing | Ball bearing |
Running sole / tire colour | Beige |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
197 mm | |
50 mm |
Usually arrives within 14 working days