Pressed steel swivel castor, Heavy duty design, with brake system 'stop-fix' Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, non-marking, blue, with synthetic thread guard, with steel thread guard
Load capacity | 150 kg |
---|---|
Wheel diameter | 75 mm |
Wheel width | 32 mm |
Bracket: LK series
Wheel: POEV series
small thread guard
with additional
ball bearing seal
Logistic Weight | 433 g |
---|---|
Load capacity | 150 kg |
Wheel diameter | 75 mm |
Wheel width | 32 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyamide |
Shore D Hardness | 70 Shore |
Type of bearing | Plain bore |
Running sole / tire colour | Beige |
Min. temperature | -25 °C |
Max. temperature | 80 °C |
100 mm | |
32 mm |
Usually arrives within 14 working days