MECALINE 884280 STAINLESS STEEL ELBOW 6-R1/8IN
STAINLESS STEEL SWIVEL MALE TAPER ELBOW FITTING
See technical informationSee documentsReferences
Mecaline:884280
Rubix:216A1989
EAN:3660338377105

Documents
Product details : MECALINE 884280 STAINLESS STEEL ELBOW 6-R1/8IN
Material: AISI 316L stainless steel. Pressure: -0.99 Bar...20 Bar. Temperature: -15°C...200°C. Complies with NSF 61, NSF 169 and NSF 372 standards. It is ideal for direct contact with food fluids. This line can be used also in salty environmentand on machines that need frequent washing with aggressive detergents.
Technical specifications
Attributes
| Type of threading | conical |
|---|---|
| Connection 1 | r1/8 |
| Connection 2 | 6 |
| Material | stainless steal |
Show UNSPSC/ECL@SS
£ 33.26 excl. VAT
/ Each
£ 39.91 incl. VAT
- In stock: Next day delivery
