References
Aventics:R412005092
Rubix:274A0651

Product details : AVENTICS R412005092
QR1-S Standard Series
Technical specifications
Attributes
| Type of threading | g |
|---|---|
| Connection 1 | g 3/8 |
| Connection 2 | 6 |
| Material | polybutylene terephthalate (pbt) |
| Connecting diameter | 3/8 '' |
| Metric exterior tube diameter | 6 mm |
| Threading | g 3/8 (male) |
| Max. temperature | 60 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 8.63 excl. VAT
/ Each
£ 10.36 incl. VAT
- Usually arrives within 14 working days
