Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883953 PUSH IN SWIVEL T-8MM-G1/4IN PTFE SEAL
MECALINE 883953 PUSH IN SWIVEL T-8MM-G1/4IN PTFE SEAL
SWIVEL MALE TEE PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883953
rubix:
216A3549
ean:
3660338373473
Technical specifications
Connection 1
8
Connection 2
G1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883953 PUSH IN SWIVEL T-8MM-G1/4IN PTFE SEAL
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Technical specifications
Attributes
Connection 1
8
Connection 2
G1/4
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.28
excl. VAT
/
Each
£
6.34
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
AVENTICS 2121004180 QR1-S STANDARD SERIES CONNECTOR
MECALINE 883967 PUSH IN FIXED MALE 90-10MM-G1/4IN
MECALINE 859748 BRANCH TEE MM 12- G1/2IN
LEGRIS LF3000 FITTING 31990410
MECALINE 853064 FEMALE STRAIGHT FITTING MM 10-1/4IN
AVENTICS R412005406
SMC KQ2H04-M5A ONE-TOUCH FITTING
SMC KQ2H06-02AS BRASS FITTING R RC 1/4 MALE THREAD I 6 TUBE
MECALINE 883928 PUSH IN SINGLE BANJO-4MM-M5
SMC KQ2L08-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 8 TUBE
MECALINE PUSH IN MALE STUD-4MM-G1/8IN 883844
MECALINE 884302 SS SWIVEL MALE TEE OD 8G1/8
SMC KXL08-03S H.S. ROTARY ELBOW
MECALINE MALE 90ELBOW 12-R1/4IN 853221
"LEGRIS 3199-16-17 STUD ELBOW 16MM X 3/8"" BSPP"