References
Aventics:2121110000
Rubix:274A0811
Manufacturer :2121110000
EAN:3661475928106


Technical specifications
| Connection 1 | 10 |
|---|---|
| Material | polybutylene terephthalate (pbt) |
Product details : AVENTICS 2121110000 QR1-S STANDARD SERIES CONNECTOR
Union T equals series QR1-S Standard.
Technical specifications
Attributes
| Connection 1 | 10 |
|---|---|
| Material | polybutylene terephthalate (pbt) |
| Length | 26.1 mm |
| Min. temperature | 0 °C |
| Colour | silver |
| Connection 2 | 10 |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | compressed air (industrial); vacuum capable |
| Metric exterior tube diameter | 10 mm |
| Metric exterior tube diameter 2 | 10 mm |
Show UNSPSC/ECL@SS
£ 8.35 excl. VAT
/ Each
£ 10.02 incl. VAT
- Delivery usually within ( 5 ) days