Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA LINEAR CARRIAGE KWSE25-V1-G2
INA LINEAR CARRIAGE KWSE25-V1-G2
Standard Carriage
References
ina:
KWSE25-V1-G2
rubix:
106A3899
manufacturer :
0007595700230
ean:
4054362948322
Technical specifications
Precision
G2
Width
70
mm
Length
81.8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA LINEAR CARRIAGE KWSE25-V1-G2
Ball row pads
Technical specifications
Attributes
Logistic Weight
628
g
Precision
G2
Width
70
mm
Length
81.8
mm
Height on rail
36
mm
Model
KWSE25
Material
Steel
Design size
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.12
excl. VAT
/
Each
£
150.14
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
INA LINEAR CARRAIGE KWSE25-V2-G2
INA KWVE20-B-SL-V1-G3 CARRIAGE KWVE 20 B SL G3 V1
INA LINEAR CARRIAGE RWU25ELV1G3
INA KWVE20-B-SN-V1-G3 LINEAR CARRIER
INA KWVE30-B-SN-V1-G3 LINEAR CARRIAGE 199810070240
INA RWU35-E-V3-G2 RWU35-E-G2-V3 LINEAR GUIDE
INA KWSE20-V2-G3 LINEAR CARRIAGE
INA KWVE30-B-V1-G4 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE45-B-V2-G3 LINEAR CARRIAGE
INA KWVE30-B-SNL-V1-G3 LINEAR CARRIAGE 199950830240
SCHAEFFLER KWVE25-B-SNL-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE45-B-L-V2-G3 LINEAR CARRIAGE 180750880340
INA KWVE45-B-S-V1-G3 CARRIAGE-USE RAIL 200715310240
NSK NAS15ALZ LINEAR CARRIAGE
INA LINEAR CARRIAGE KWVE 25 B N G3 V1