Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA LINEAR CARRAIGE KWSE25-V2-G2
INA LINEAR CARRAIGE KWSE25-V2-G2
Standard Carriage
References
ina:
KWSE25-V2-G2
rubix:
107A5327
manufacturer :
0007595700330
ean:
4054362948438
Technical specifications
Precision
g2
Width
70
mm
Length
81.8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA LINEAR CARRAIGE KWSE25-V2-G2
Ball row pads
Technical specifications
Attributes
Logistic Weight
628
g
Precision
g2
Width
70
mm
Length
81.8
mm
Height on rail
36
mm
Model
kwse25
Material
steel
Design size
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.12
excl. VAT
/
Each
£
150.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA KWVE35-B-HL-V1-G3 LINEAR BRG KWVE 35 B HL G3 V1
INA KWVE25BSNV1G3 LINEAR CARRIAGE
INA KWVE30-B-L-V1-G4 RECIRCULATING BALL BEARING CARRIAGE
INA CARRIAGE-USEINA RAIL KWVE20-B-S-V1-G3
INA KWVE25-B-V1-G4 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE15-B-V1-G4 LINEAR CARRIAGE 158595920250
INA LINEAR CARRIAGE KWSE25-V1-G2
NSK NAH25ANZ-L LINEAR GUIDE
INA KWSE35-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
INA LINEAR BEARING KWVE25-B-L-V0-G4
BOSHREX LINEAR BEARING R165121420
INA CARRIAGE-USEINA RAIL KWVE20-B-ES-G3-V1
INA LINEAR CARRIAGE KWVE35-B-L-V0-G3
INA KWVE25-B-V1-G2 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE30-B-SNL-V1-G3 LINEAR CARRIAGE 199950830240