Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA KWVE45-B-L-V2-G3 LINEAR CARRIAGE 180750880340
INA KWVE45-B-L-V2-G3 LINEAR CARRIAGE 180750880340
Long Carriage
References
ina:
KWVE45-B-L-V2-G3
rubix:
229A4469
manufacturer :
0180750880340
ean:
4054366330154
Technical specifications
Precision
g3
Width
120
mm
Length
172.7
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KWVE45-B-L-V2-G3 LINEAR CARRIAGE 180750880340
Ball row pads
Technical specifications
Attributes
Logistic Weight
4500
g
Precision
g3
Width
120
mm
Length
172.7
mm
Height on rail
60
mm
Model
kwve45
Material
steel
Design size
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
159.80
excl. VAT
/
Each
£
191.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NSK NAH20GMZ-K LINEAR CARRIAGE
INA KWVE15-B-V1-G4 LINEAR CARRIAGE 158595920250
INA KWVE20-B-N-V1-G3 LINEAR BEARING KWVE 20 B N G3 V1
INA KWVE25-B-S-V1-G4 LINEAR BEARING GUIDE
NAS20ALZ LINEAR BEARING
NSK LINEAR BEARING NAH20AN
INA CARRIAGE-USEINA RAIL KWVE 25 WL G3 V1
INA CARRIAGE-USEINA RAIL KWVE 45 B G3 V1
INA KWVE25-B-V1-G2 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE35-B-SNL-V1-G3 LINEAR BEARING 200516970240
INA KWVE20-B-NL-V1-G3 LINEAR BEARING KWVE 20 B NL G3 V1
INA RWU35-F-L-120/930/120-V3-G2 RECIRCULATING ROLLER BEARING CARRIAGE
INA CARRIAGE-USEINA RAIL KWVE 30 B S G3 V1
NSK PAU15ALS LINEAR GUIDE
NSK LINEAR CARRIAGE NAS20ALZ-K