References
INA:RWU35-E-V3-G2
Rubix:218A3087
Manufacturer :0178531841430
EAN:4054364003920




Documents
Product details : INA RWU35-E-V3-G2 RWU35-E-G2-V3 LINEAR GUIDE
Roller pad
Technical specifications
Attributes
| Logistic Weight | 1750 g |
|---|---|
| Preload | v3 |
| Width | 100 mm |
| Length | 122.9 mm |
| Height on rail | 48 mm |
| Precision | g2 |
| Design size | 35 mm |
Show UNSPSC/ECL@SS
£ 172.26 excl. VAT
/ Each
£ 206.71 incl. VAT
- Delivery usually within ( 7 ) days
