Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA KWSE20-V2-G3 LINEAR CARRIAGE
INA KWSE20-V2-G3 LINEAR CARRIAGE
Carriage
References
ina:
KWSE20-V2-G3
rubix:
228A3391
manufacturer :
0007729250340
ean:
4054362941637
Technical specifications
Precision
g3
Width
73
mm
Length
71.4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KWSE20-V2-G3 LINEAR CARRIAGE
Ball row pads
Applications
Oil and grease lubrication
Technical specifications
Attributes
Logistic Weight
433
g
Precision
g3
Width
73
mm
Length
71.4
mm
Height on rail
30
mm
Model
kwse20
Material
steel
Design size
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.82
excl. VAT
/
Each
£
128.18
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
INA KWVE20-B-S-V0-G3 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE20-B-V1-G2 RECIRCULATING BALL BEARING CARRIAGE
INS LINEAR CARRIAGE BEARING KWVE15BSG3V2
INA CARRIAGE-USEINA RAIL KWVE 20 W G3 V1
INA KWSE25-H-V1-G1 KWSE25HG1V1 LINEAR CARIAGE
INA KWVE20-B-SL-V1-G3 CARRIAGE KWVE 20 B SL G3 V1
INA LINEAR CARRIAGE KWVE25-B-L-V2-G3
INA KWVE35-B-V0-G4 KWVE35BG4V0 LINEAR BEARING
NSK NAH25ANH LINEAR BEARING
INA LINEAR CARRIAGE KWVE25-B-N-V2-G3
INA KWVE30-B-V0-G3 RECIRCULATING BALL BEARING CARRIAGE
NSK NAH55EMZ 55M LINEAR GUIDE
INA KWSE20-HL-V2-G3 LINEAR BEARING 28661610340
INA KWVE20-B-SL-V2-G3 LINEAR BEARING 199148060340
NSK NAH35ANZ LINEAR GUIDE