Round cylinder, double-acting DSNU
Type | DSNU Round cylinder |
---|---|
Cylinder diameter | 32 mm |
Logistics dimensions (L x W x H) | 180x43x43 mm |
---|---|
Logistic Weight | 389 g |
Type | DSNU Round cylinder |
Cylinder diameter | 32 mm |
Cylinder stroke | 25 mm |
Delivery usually within ( 2 ) days