References
SMC:CD85N20-400-A-X2018
Rubix:393A4303
Manufacturer :00838194

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | air cylinder |
Documents
Product details : SMC CD85N20-400-A-X2018 CYLINDER
Strengths
•Get the qualified assistance you need – Personalised and prompt advice from our experts
Put it to work the soonest – Produced & Stocked in Europe
Let the cylinder adapt to your application – Up to 30 rod end modifications available
Put it to work the soonest – Produced & Stocked in Europe
Let the cylinder adapt to your application – Up to 30 rod end modifications available
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | air cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 78.69 excl. VAT
/ Each
£ 94.43 incl. VAT
- Usually arrives within 14 working days