References
Pressol:05 113
Rubix:211782
Manufacturer :05 113
EAN:4103810051135

Documents
Product details : PRESSOL OIL CAN 250M PS 05113
Angled spout ALU (01 071)
Angles spout enables lubricating in difficult to access locations
Single-acting plastic pump
Robust pump provides trickle feed supply
All valves are ball valve type
Technical specifications
Attributes
| Material | steel;polyethylene;aluminium |
|---|---|
| Capacity | 250 ml |
| Colour | red |
| Height | 120 mm |
Show UNSPSC/ECL@SS
£ 11.08 excl. VAT
/ Each
£ 13.30 incl. VAT
- In stock: Next day delivery