LINK 51 8 DOOR IN CHARGE PERSONAL LOCKER 915 X 250 X 180MM RED
Standard Top Small Locker
See technical informationReferences
Link 51:A100681P03GURD
Rubix:2024648




Product details : LINK 51 8 DOOR IN CHARGE PERSONAL LOCKER 915 X 250 X 180MM RED
Deadlock or hasp & staple lock, socket in each compartment small item.
Technical specifications
Attributes
| Number of doors | 8 |
|---|---|
| Height | 915 mm |
| Width | 250 mm |
| Depth | 180 mm |
| Colour | grey |
| Type | small locker |
Show UNSPSC/ECL@SS
£ 575.32 excl. VAT
/ Each
£ 690.38 incl. VAT
- Usually arrives within 14 working days
