References
Bott:40010095.77V
Rubix:272A1334

Product details : BOTT 40010095.77V CUBIO CUPBOARD
Cubio shelf cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with single, perfo panel lined, reinforced door with 1 adjustable height, galvanised steel shelf (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 525x525x600mm.
Technical specifications
Attributes
| Height | 600 mm |
|---|---|
| Width | 525 mm |
| Depth | 525 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 415.07 excl. VAT
/ Each
£ 498.08 incl. VAT
- Delivery usually within ( 16 ) days