verso economy cupboard with 2 shelves WxDxH: 800x350x600mm RAL 7035/3004
Number of doors | 2 |
---|---|
Height | 600 mm |
Width | 800 mm |
Number of doors | 2 |
---|---|
Height | 600 mm |
Width | 800 mm |
Depth | 350 mm |
Model | 16929102 |
Colour | Red |
Type | Economy Cupboard |
Usually arrives within 14 working days