SMC MHZ2-40D3 PARALLEL AIR GRIPPER


Pneumatic standard cylinder SMC

References
smc:MHZ2-40D3
rubix:2605695
brand logo
brand logo
Technical specifications
Typemhz

Product details : SMC MHZ2-40D3 PARALLEL AIR GRIPPER


The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ(G)2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.
•Standard parallel type air gripper
•Bore sizes from 6 mm to 40 mm
•Double acting and Single acting available
•Auto switch capable
•Improved rigidity of guide rail

Bore Size: 40mm
Action: D (Double Acting)
Finger Position: 3 (Flat Finger)
Body Option: Basic
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Typemhz
Show UNSPSC/ECL@SS
£ 825.62 excl. VAT
/ Each
£ 990.74 incl. VAT
  • Delivery usually within ( 4 ) days