Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163348 STANDARDS-BASED CYLINDER DNC-40-500-PPV-A
FESTO 163348 STANDARDS-BASED CYLINDER DNC-40-500-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-40-500-PPV-A
rubix:
109A5105
manufacturer :
163348
ean:
4052568133870
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163348 STANDARDS-BASED CYLINDER DNC-40-500-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
3050
g
Type
DNC standard cylinder
Cylinder diameter
40
mm
Cylinder stroke
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
315.65
excl. VAT
/
Each
£
378.78
incl. VAT
Delivery usually within (
8
) days
Select variants (213)
Add to cart
Check our products from related categories
SMC CP96SDB80-380 ISO 15552 CYLINDER
SMC C85E12-25 AIR CYLINDER
FESTO 188253 SHORT-STROKE CYLINDER AEVC-50-25-I-P-A
FESTO 557910 HINGE CYLINDER
MATARA MCQI2-11-63-100M ISO15552-VDMA 24562 63 BORE 100MM STROKE MAG P
SMC CP96SDB80-160C-XC4 ITEM TEMPLATE
SMC CD85F20-50-B AIR CYLINDER
FESTO 565797 HINGE CYLINDER
SMC CD85KN8-80-B NON ROTATING CYLINDER
NORGREN RT/57263/M/25 DA P CYLINDER
SMC CD85N25-180C-B AIR CYLINDER
FESTO 3657864 ISO CYLINDER
FESTO 1908254 STANDARDS-BASED CYLINDER DSNU-10-60-P-A
MECALINE 895862 CYLINDER ISO15552 D40 C100 D M
FESTO 2126636 ISO CYLINDER