FESTO 1383367 ISO CYLINDER


Standards-based cylinder DSBC

References
festo:DSBC-80-40-PPSA-N3
rubix:390A8257
manufacturer :1383367
ean:4052568232061
DSBC-80-40-PPSA-N3 Standard cylinder
brand logo
Technical specifications
Typedsbc standard cylinder
Cylinder diameter80Ā mm
See all Specifications

Product details : FESTO 1383367 ISO CYLINDER


Standard profile cylinder according to ISO 15552 with a wide range of mounting options.

Strengths

- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors

Technical specifications


Attributes
Logistic Weight3107,5Ā g
Typedsbc standard cylinder
Cylinder diameter80Ā mm
Cylinder stroke40Ā mm
Show UNSPSC/ECL@SS
Ā£ 128.43 excl. VAT
/ Each
Ā£ 154.12 incl. VAT
  • Usually arrives within 14 working days