Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 2390146 STANDARDS-BASED CYLINDER DSBG-200-200-PPVA-N3
FESTO 2390146 STANDARDS-BASED CYLINDER DSBG-200-200-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-200-200-PPVA-N3
rubix:
108A4164
manufacturer :
2390146
ean:
4052568253899
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2390146 STANDARDS-BASED CYLINDER DSBG-200-200-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
20334
g
Type
DSBG standard cylinder
Cylinder diameter
200
mm
Cylinder stroke
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,122.73
excl. VAT
/
Each
£
1,347.28
incl. VAT
Delivery usually within (
11
) days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 188074 SHORT-STROKE CYLINDER AEVC-10-5-A-P
SMC CP96KDB63-25CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CD85N12-15-B AIR CYLINDER
AVENTICS CYLINDER 0822124007
SMC CD55B25-25-X1439 COMPACT CYLINDER
NORGREN RM/8012/MC/25 DA ROUNDLINE CYLINDER
SMC CD85KN8-80-A NON-ROTATING ISO 6432 CYLINDER
MATARA MCQI2-11-125-175M ISO15552-VDMA 24562 125 BORE 175MM STROKE MAG
FESTO 196021 ROUND CYLINDER DSNU-32-40-PPV-A
FESTO 1908274 STANDARDS-BASED CYLINDER DSNU-16-10-PPS-A
SMC CP96KDB50-100C CYLINDER NON-ROTATING
SMC C85N25-25CJ ISO 6432 CYLINDER
SMC CP96KDB63-600C CYLINDER NON-ROTATING
SMC CP96SDB80-50CW CYLINDER DOUBLE ROD
CAMOZZI 61M2P040A0060 61M2P040A0060