Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646562 ISO CYLINDER
FESTO 1646562 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-40-80-PPSA-N3
rubix:
390A8484
manufacturer :
1646562
ean:
4052568243593
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646562 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
1091,4
g
Type
DSBG standard cylinder
Cylinder diameter
40
mm
Cylinder stroke
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
139.95
excl. VAT
/
Each
£
167.94
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 1785022 ISO CYLINDER
FESTO 188061 SHORT-STROKE CYLINDER AEVC-6-10-A-P-A
SMC C85N10-80 AIR CYLINDER
PARKER MINI-ISO-CYLINDER P1A-S025MS-0400
MATARA MCQI2-11-100-75M ISO15552-VDMA 24562 100 BORE 75MM STROKE MAG P
SMC CP96SDB50-850 ISO 15552 CYLINDER
SMC CD85N12-250-B-X2018 ISO 6432 CYLINDER
SMC CP96SDB32-100CW CYLINDER DOUBLE ROD
SMC CD85N10-12-B AIR CYLINDER
SMC CP96NDB100-500C CYLINDER WITH LOCK
FESTO 163489 STANDARDS-BASED CYLINDER DNC-100-400-PPV
FESTO 1384894 STANDARDS-BASED CYLINDER DSBC-100-100-PPSA-N3
SMC C85Y20-10S ISO 6432 CYLINDER
NORGREN RM/55451/M/50 RM55451M50 50MM DADC CYLINDER
MATARA MCQI2-11-80-400M ISO15552-VDMA 24562 80 BORE 400MM STROKE MAG P