Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646775 STANDARDS-BASED CYLINDER DSBG-80-100-PPVA-N3
FESTO 1646775 STANDARDS-BASED CYLINDER DSBG-80-100-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-80-100-PPVA-N3
rubix:
111A0705
manufacturer :
1646775
ean:
4052568244200
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646775 STANDARDS-BASED CYLINDER DSBG-80-100-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
3402,5
g
Type
DSBG standard cylinder
Cylinder diameter
80
mm
Cylinder stroke
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
309.04
excl. VAT
/
Each
£
370.85
incl. VAT
Delivery usually within (
11
) days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 188170 SHORT-STROKE CYLINDER AEVC-25-10-A-P
SMC CP96KB100-50C CYLINDER NON-ROTATING
SMC NTH-040 ROD END NUT
FESTO 5249372 ROUND CYLINDER
FESTO 188255 SHORT-STROKE CYLINDER AEVC-50-25-I-P
FESTO 19245 STANDARDS-BASED CYLINDER DSNU-25-40-PPV-A
SMC CD76F32-125-B AIR CYLINDER
FESTO 1908303 STANDARDS-BASED CYLINDER DSNU-20-70-PPS-A
SMC CD85N10-25-A RAIL MOUNT RUBBER CUSHION CYL
NORGREN PRA/802040/M/50 DOUBLE ACT MAGNET CYLINDER
AVENTICS 0822123004 ISO 15552 SERIES PRA
SMC CD85N25-215C-B AIR CYLINDER
FESTO 1779441 ISO CYLINDER
SMC CP96KDB80-80CW CYLINDER NON-ROTATING DOUBLE ROD
PARKER P1F-S080MS-0150-0000 SMOOTH CYLINDER