References
Siemens:6EP1333-2BA20
Rubix:80170176

Product details : SIEMENS 6EP1333-2BA20 POWER SUPPLY, DIN-RAIL, 24V, 5A, 120W
6Ep13332Ba20 Power Supply
Technical specifications
Attributes
| Type | sitop |
|---|---|
| Voltage | 24 (dc) V |
| Amperage | 5 A |
Show UNSPSC/ECL@SS
£ 138.00 excl. VAT
/ Each
£ 165.60 incl. VAT
- In stock: Next day delivery
