SMC IZT42-160D38HP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER


Static Control - IZT40/41/42, Bar Type Ionizer, Separate Controller and Power Supply Module

References
smc:IZT42-160D38HP-3
rubix:247A5689
brand logo
brand logo
Technical specifications
TypeBar Type Ionizer
See all Specifications

Product details : SMC IZT42-160D38HP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER


IZT40: Basic type / IZT41: AC type / IZT42: Dual AC type
IZT41/IZT42: Compatible with IO-Link
Potential amplitude: As low as 25 V or less
Rapid neutralisation of static electricity: As fast as 0.1 s
Compact: Height 37 mm x Width 30 mm
One controller can control a maximum of 4 ionizers
Monitor and operate bars which are installed in an inaccessible location
Multiple alarms & functions.

IZT40: Basic type / IZT41: AC type / IZT42: Dual AC type
IZT41/IZT42: Compatible with IO-Link
Potential amplitude: As low as 25 V or less
Rapid neutralisation of static electricity: As fast as 0.1 s
Compact: Height 37 mm x Width 30 mm
One controller can control a maximum of 4 ionizers
Monitor and operate bars which are installed in an inaccessible location
Multiple alarms & functions.

Technical specifications


Attributes
TypeBar Type Ionizer
Voltage24 V
Amperage1.4 A
MaterialABS/Aluminium (Cover, High Voltage Power Supply Module);PBT (Emitter Cartridge);Tungsten/Single Crystal Silicon (Emitter);Silicone Rubber/PVC (High Voltage Cable, Switch)
ColourWhite
Show UNSPSC/ECL@SS
£ 2,347.66 excl. VAT
/ Each
£ 2,817.19 incl. VAT
  • Delivery usually within ( 34 ) days