TAMLEX GHT22 50X50 GUSSET BEND 45 TOP LID (H)50 MM X (W)50 MM
Steel Cable Trunking Accessories
See technical informationSee documentsReferences
Tamlex:GHT22
Rubix:234A6873

Documents
Product details : TAMLEX GHT22 50X50 GUSSET BEND 45 TOP LID (H)50 MM X (W)50 MM
50X50 Gusset Bend 45? Top Lid (H)50 mm x (W)50 mm
Technical specifications
Attributes
| Type | gusset bend top lid |
|---|---|
| Model | ght |
| Material | carbon steel |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
