CABLOFIL MGIP33AGT 7575 IP GUSSET TOP LID TEE (L)182 MM X (H)75 MM X (
Salamandre Distribution Trunking
See technical informationSee documentsReferences
Cablofil®:MGIP33AGT
Rubix:234A7021

Documents
Product details : CABLOFIL MGIP33AGT 7575 IP GUSSET TOP LID TEE (L)182 MM X (H)75 MM X (
75*75 Ip Gusset Top Lid Tee (L)182 mm x (H)75 mm x (W)75 mm
Technical specifications
Attributes
| Type | top lid tee |
|---|---|
| Model | mgip |
| Material | steel |
Show UNSPSC/ECL@SS
£ 40.31 excl. VAT
/ Each
£ 48.37 incl. VAT
- Delivery usually within ( 3 ) days
