ENGEX ACCESSORIES 635005 CTS10 CRIMP-PAK COPPER TUBE SPLICES (L)25 MM
Copper Tube Terminals
See technical informationSee documentsReferences
Engex:635005
Rubix:234A5477

Documents
Product details : ENGEX ACCESSORIES 635005 CTS10 CRIMP-PAK COPPER TUBE SPLICES (L)25 MM
CTS10 Crimp-Pak Copper Tube Splices (L)25 mm
Technical specifications
Attributes
| Type | tube splice |
|---|---|
| Material | copper |
Show UNSPSC/ECL@SS
£ 0.38 excl. VAT
/ Each
£ 0.46 incl. VAT
- Delivery usually within ( 3 ) days
