TAMLEX GSE33 75X75 STOP END (H)75 MM X (W)75 MM X (D)30 MM
Steel Cable Trunking
See technical informationSee documentsReferences
Tamlex:GSE33
Rubix:234A6880

Documents
Product details : TAMLEX GSE33 75X75 STOP END (H)75 MM X (W)75 MM X (D)30 MM
75X75 Stop End (H)75 mm x (W)75 mm x (D)30 mm
Technical specifications
Attributes
| Type | stop end |
|---|---|
| Model | gse |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 5.83 excl. VAT
/ Each
£ 7.00 incl. VAT
- Delivery usually within ( 3 ) days
