MENNEKES 9350UK WALL SOCKET IP67 32A 3P 110V 4H

Socket

See technical information

References

Mennekes:9350UK
Rubix:389A3223
brand logo

Technical specifications

Typemennekes 9350uk wall socket ip67 32a 3p 110v 4h

Product details : MENNEKES 9350UK WALL SOCKET IP67 32A 3P 110V 4H


• Screw terminals
• 6h earth position
• IP67 rated

Technical specifications


Attributes
Typemennekes 9350uk wall socket ip67 32a 3p 110v 4h
£ 86.42 excl. VAT
/ Each
£ 103.70 incl. VAT
  • Delivery usually within ( 3 ) days