CABLOFIL STB150PG 150MM TRAY SUPPORT BRACKET (W)150 MM
Swifts Cable Tray Supports
See technical informationSee documentsReferences
Cablofil®:STB150PG
Rubix:234A6977

Documents
Product details : CABLOFIL STB150PG 150MM TRAY SUPPORT BRACKET (W)150 MM
150MM Tray Support Bracket (W)150 mm
Technical specifications
Attributes
| Type | cable tray support |
|---|---|
| Model | stb |
| Material | pre galvanised steel |
Show UNSPSC/ECL@SS
£ 8.11 excl. VAT
/ Each
£ 9.73 incl. VAT
- Delivery usually within ( 3 ) days
