Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 840742 FLOW REG METER-IN 4- G1/8IN
MECALINE 840742 FLOW REG METER-IN 4- G1/8IN
INFLOW UNIVERSAL MALE PARALLEL FLOW REGULATOR
References
mecaline:
840742
rubix:
216A3106
ean:
3660338061394
Technical specifications
Material
Polymer Body
Connection 1
G1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840742 FLOW REG METER-IN 4- G1/8IN
Material: Polymer Body. Pression range: 1…10 Bar. Temperature range : -20°C...+80°C. Application: compressed air. Marked "V" on the body
Technical specifications
Attributes
Material
Polymer Body
Connection 1
G1/8
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.25
excl. VAT
/
Each
£
17.10
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SMC KQ2H08-02GS STAINLESS STEEL FITTINGS
FESTO 153167 BULKHEAD PUSH-IN FITTING QSSF-3/8-8-B
NORGREN 100111200 PFIT 12MM STEM SILENCER
SMC KQB2E08-G01 ONE-TOUCH FITTING
MECALINE 860034 MALE 45 ELBOW 12 - R1/2IN
FESTO 132888 PUSH-IN FITTING
SMC KQ2L06-99A MALE FITTING I 6 TUBE
SMC KGL12-02S FITTING
AVENTICS 1823391597
AVENTICS 1823391634
SMC KPL08-00 FITTING
SMC KQ2F12-G03A BRASS FITTING G 3/8 FEMALE THREAD I 12 TUBE
SMC KQ2K04-M5N ONE-TOUCH FITTING
FESTO 186243 MULTIPLE DISTRIBUTOR QSLV4-G1/8-4
FESTO 186200 PUSH-IN T-FITTING QSTF-G1/8-6